This product requires certification to purchase.

Single Handle Bar Faucet in Brushed Platinum

You last purchased this on
 
Dornbracht USA

Lot Single Handle Bar Faucet in Brushed Platinum

  • Fast #
  • Part #D32805680060010
  • Item #3825919
  • Manufacturer Part #32805680-060010
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Lot Single Handle Bar Faucet in Brushed Platinum

  • Fast #
  • Part #D32805680060010
  • Item #3825919
  • Manufacturer Part #32805680-060010
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 165 mm. projection
  • Pivotable spout 360°
  • Air-enriched flow
  • Height of mixer 230 mm
  • Height up to laminar flow regulator 205 mm
  • Individual rosette 55 x 55 mm
  • Hole diameter spout 35 mm
  • Single-lever mixer hole diameter 44 mm
  • 2x US pressure hose, 3/8 in.
  • Max. flow 8 l/min at 3 bar flow pressure
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.3, ASME A112.18.4
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Lot
Color Finish Category:
Chromes
Color Finish Name:
Brushed Platinum
Faucet Connection:
G Threaded
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
8 in
Spout Reach:
6-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
WaterSense Labeled:
No