This product requires certification to purchase.

Single Handle Kitchen Faucet in Brushed Dark Platinum

Dornbracht USA

Lot Single Handle Kitchen Faucet in Brushed Dark Platinum

  • Fast #
  • Part #D32800680990010
  • Item #7833626
  • Manufacturer Part #32800680-990010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Lot Single Handle Kitchen Faucet in Brushed Dark Platinum

  • Fast #
  • Part #D32800680990010
  • Item #7833626
  • Manufacturer Part #32800680-990010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 235 mm projection
  • Pivotable spout 360°
  • Air-enriched flow
  • Height of mixer 345 mm
  • Height up to aerator 319 mm
  • Individual rosette 55 x 55 mm
  • Hole diameter spout 35 mm
  • Single-lever mixer hole diameter 44 mm
  • 2 x pressure hose with 3/8" cap nut
  • Max. flow 5.7 l/min at 3 bar flow pressure
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lot
Color Finish Category:
Chromes
Color Finish Name:
Brushed Dark Platinum
Faucet Connection Size:
3/8 in
Faucet Height:
13-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
12-1/2 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel