This product requires certification to purchase.

Single Handle Kitchen Faucet in Chrome

You last purchased this on
 
Dornbracht USA

Lot Single Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D32800680000010
  • Item #3617558
  • Manufacturer Part #32800680-000010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Lot Single Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D32800680000010
  • Item #3617558
  • Manufacturer Part #32800680-000010
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 9-1/4 in projection
  • Swiveling spout 360°
  • Aerated stream
  • Total height 13-5/8 in
  • Height to aerator/spout outlet 12-1/2 in
  • Individual flanges 2-1/8 in x 2-1/8 in
  • Spout hole diameter 1-3/8 in
  • Single-lever mixer hole diameter 1-3/4 in
  • 2 x pressure hose with 3/8 in compression fitting
  • Water flow rate limited to max. 1.5 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lot
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
9/16 in
Faucet Height:
13-5/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
12-1/2 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No