This product requires certification to purchase.

1.2 gpm Single Lever Handle Basin Mixer in Polished Chrome

You last purchased this on
 
Dornbracht USA

Lulu 1.2 gpm Single Lever Handle Basin Mixer in Polished Chrome

  • Fast #
  • Part #D33584710000010
  • Item #4226137
  • Manufacturer Part #33584710-000010
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Lulu 1.2 gpm Single Lever Handle Basin Mixer in Polished Chrome

  • Fast #
  • Part #D33584710000010
  • Item #4226137
  • Manufacturer Part #33584710-000010
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lulu
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Male Threaded
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
No
WaterSense Labeled:
No