1/2 in. NPT x Threaded Elbow in Dark Platinum Matte
Madison 1/2 in. NPT x Threaded Elbow in Dark Platinum Matte
Product Details
Product Details
- 1/2" Shower outlet
- Flange diameter 2-1/8"
- 1/2" connection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Madison
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Dark Platinum Matte
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No