This product requires certification to purchase.

85mm Handle in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Madison 85mm Handle in Brushed Durabrass

  • Fast #
  • Part #D1142036028
  • Item #8952568
  • Manufacturer Part #11420360-28
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Madison 85mm Handle in Brushed Durabrass

  • Fast #
  • Part #D1142036028
  • Item #8952568
  • Manufacturer Part #11420360-28
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Madison
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No