This product requires certification to purchase.

Shower Rail in Brushed Durabrass (23kt)

You last purchased this on
 
Dornbracht USA

Madison Shower Rail in Brushed Durabrass (23kt)

  • Fast #
  • Part #D2641337028
  • Item #8952518
  • Manufacturer Part #26413370-28
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Madison Shower Rail in Brushed Durabrass (23kt)

  • Fast #
  • Part #D2641337028
  • Item #8952518
  • Manufacturer Part #26413370-28
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass 23kt Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Slide bar
  • Pipe diameter 3/4"
  • Flanges, diameter 2-3/8"
  • Center to center 33-1/2"
  • Metal shower hose 68-7/8" with anti-twist device
  • Shower hose connection 1/2"
  • This article does not include a hand shower!
  • NOTE: Hand shower sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Madison
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass (23kt)
GSA Approved:
No
Hose Included:
Yes
Hose Length:
68-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
33-1/2 in