This product requires certification to purchase.

Shower Rail in Dark Platinum Matte

You last purchased this on
 
Dornbracht USA

Madison Shower Rail in Dark Platinum Matte

  • Fast #
  • Part #D2670141099
  • Item #8952605
  • Manufacturer Part #26701410-99
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Madison Shower Rail in Dark Platinum Matte

  • Fast #
  • Part #D2670141099
  • Item #8952605
  • Manufacturer Part #26701410-99
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-1/2" Projection
  • Flange diameter 2-1/2"
  • Center to center 33-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Madison
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
33-17/20 in