This product requires certification to purchase.

Single Function Rain Showerhead in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Madison Single Function Rain Showerhead in Brushed Durabrass

  • Fast #
  • Part #D28545977280010
  • Item #8952576
  • Manufacturer Part #28545977-280010
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Madison Single Function Rain Showerhead in Brushed Durabrass

  • Fast #
  • Part #D28545977280010
  • Item #8952576
  • Manufacturer Part #28545977-280010
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Madison
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Diameter:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes