1/2 in. Brass Spout in Dark Platinum Matte
MEM 1/2 in. Brass Spout in Dark Platinum Matte
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MEM
- Color Finish Category:
- Chromes
- Color Finish Name:
- Dark Platinum Matte
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 310 mm
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 190 mm
- Spout Reach:
- 200 mm
- Spout Type:
- Rigid
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 60 mm