Two Handle Bathroom Sink Faucet in Platinum
MEM Two Handle Bathroom Sink Faucet in Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements, product shipped may be either 1.5 gpm or 1.2 gpm
- But will be compliant with California Energy Commission requirements based on date of manufacture, difference in the flow rates is negligible
- 1-1/4 in pop-up waste
- Rectangular, air-enriched flow
- 60 mm x 60 mm rosette
- (2) screw-in M10 x 1 pressure hose, leak-tested
- Lead-free
- This product can help a building meet the requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
- Only suitable for basins with an overflow
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- MEM
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-90551181/100000000 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4.5 Lpm
- GSA Approved:
- No
- Handle Type:
- Wrist Blade
- Height:
- 10-90551181/100000000 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes