This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Brushed Durabrass (Trim Only)

You last purchased this on
 
Dornbracht USA

MEM Two Handle Roman Tub Faucet with Handshower in Brushed Durabrass (Trim Only)

  • Fast #
  • Part #D2753278228
  • Item #8952499
  • Manufacturer Part #27532782-28
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

MEM Two Handle Roman Tub Faucet with Handshower in Brushed Durabrass (Trim Only)

  • Fast #
  • Part #D2753278228
  • Item #8952499
  • Manufacturer Part #27532782-28
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8-5/8" projection
  • Spout: Rectangular aerator
  • Water flow rate limited to max. 7.2 gpm
  • Hand-held shower: Compact rain, flow rate max. 1.8 gpm (at 3 bar)
  • Hand shower set with anti-scale technology
  • Integrated diverter
  • Total height 11-3/4"
  • Height to aerator/spout outlet 6-3/4"
  • Valve hole diameter 1-1/4"
  • Spout hole diameter 1-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
MEM
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
7.2 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-3/4 in
Spout Type:
Aerator
Trim Only:
Yes
Tub Spout Reach:
8-5/8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No