This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Dark Platinum Matte

You last purchased this on
 
Dornbracht USA

MEM Two Handle Widespread Bathroom Sink Faucet in Dark Platinum Matte

  • Fast #
  • Part #D20715782990010
  • Item #8952629
  • Manufacturer Part #20715782-990010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

MEM Two Handle Widespread Bathroom Sink Faucet in Dark Platinum Matte

  • Fast #
  • Part #D20715782990010
  • Item #8952629
  • Manufacturer Part #20715782-990010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
MEM
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No