Wall Toilet Tissue Holder in Platinum
Mem Wall Toilet Tissue Holder in Platinum
Frequently Purchased Together
Product Details
Product Details
- Width 140 mm
- Height 35 mm
- 85 mm projection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Base Plate Width:
- 5-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Mem
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- IAPMO Listed:
- No
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.