This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
Dornbracht USA

Memoirs 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #D8325178000
  • Item #2306926
  • Manufacturer Part #83251780-00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Memoirs 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #D8325178000
  • Item #2306926
  • Manufacturer Part #83251780-00
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Memoirs
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Mount Type:
Wall
Number of Hooks:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.