This product requires certification to purchase.

18 in. Toilet Brush in Polished Chrome

You last purchased this on
 
Dornbracht USA

Meta 18 in. Toilet Brush in Polished Chrome

  • Fast #
  • Part #D8391097900
  • Item #2306850
  • Manufacturer Part #83910979-00
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Meta 18 in. Toilet Brush in Polished Chrome

  • Fast #
  • Part #D8391097900
  • Item #2306850
  • Manufacturer Part #83910979-00
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brush, matte black
  • Width 100mm
  • Height 456 mm
  • 110 mm projection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Meta
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-7/8 in
Height:
18 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Product Type:
Toilet Brush
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
3-7/8 in