Brass Tub Spout in Black Matte
Meta Brass Tub Spout in Black Matte
Product Details
Product Details
- 11-1/8" Projection
- Round aerator
- Total height 31-7/8" - 34-5/8"
- Height to aerator/spout outlet 26-3/8" - 29-1/8"
- Flanges Ø 5-3/8"
- Water flow rate limited to max. 7.6 gpm
- Codes & Standards
- ASME A112.18.1/CSA B125.1
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Meta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Matte
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 5.3 gpm
- GSA Approved:
- No
- Height:
- 34-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 34-5/8 in
- Spout Reach:
- 11-1/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in