Single Handle Monoblock Bathroom Sink Faucet in Platinum Matte
Meta Single Handle Monoblock Bathroom Sink Faucet in Platinum Matte
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Meta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Deck Plate Included:
- No
- Depth:
- 4-7/8 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes