This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Dornbracht USA

Meta Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D33539664000010
  • Item #8952641
  • Manufacturer Part #33539664-000010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Meta Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D33539664000010
  • Item #8952641
  • Manufacturer Part #33539664-000010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Meta
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
45 mm