Single Handle Roman Tub Faucet with Handshower in Chrome
Meta Single Handle Roman Tub Faucet with Handshower in Chrome
Product Details
Product Details
- Spout: Circular, air-enriched flow
- Max. flow 23.5 l/min at 3 bar flow pressure
- Hand shower: Compact rain, max. flow rate 6.8 l/min (at 3 bar)
- Complete hand shower set with anti-scale system
- Automatic bath/shower diverter
- 221 mm projection
- Height of mixer 319 mm
- Height up to aerator 216 mm
- Hole diameter spout 35 mm
- Hole diameter single-lever mixer 35 mm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 27312625
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Meta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.2 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 8-1/2 in
- Tub Spout Reach:
- 8-3/4 in
- Tub Spout Type:
- Diverter