This product requires certification to purchase.

Two Handle Single Function Shower System in Platinum Matte

You last purchased this on
 
Dornbracht USA

Meta Two Handle Single Function Shower System in Platinum Matte

  • Fast #
  • Part #D34459892060010
  • Item #8952549
  • Manufacturer Part #34459892-060010
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Meta Two Handle Single Function Shower System in Platinum Matte

  • Fast #
  • Part #D34459892060010
  • Item #8952549
  • Manufacturer Part #34459892-060010
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc, Diverter, Thermostat
Collection:
Meta
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum Matte
Faucet Connection:
G Threaded
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Knob
Hose Length:
68-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No