This product requires certification to purchase.

Single Handle Kitchen Faucet in Platinum Matte

You last purchased this on
 
Dornbracht USA

Meta.02 Single Handle Kitchen Faucet in Platinum Matte

  • Fast #
  • Part #D33810625060010
  • Item #5142692
  • Manufacturer Part #33810625-060010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Meta.02 Single Handle Kitchen Faucet in Platinum Matte

  • Fast #
  • Part #D33810625060010
  • Item #5142692
  • Manufacturer Part #33810625-060010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Meta.02
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Faucet Height:
13-77/100 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
10-39/100 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°