This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Platinum Matte

You last purchased this on
 
Dornbracht USA

Meta.02 Single Handle Pull Out Kitchen Faucet in Platinum Matte

  • Fast #
  • Part #D36882625060010
  • Item #8952553
  • Manufacturer Part #36882625-060010
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Meta.02 Single Handle Pull Out Kitchen Faucet in Platinum Matte

  • Fast #
  • Part #D36882625060010
  • Item #8952553
  • Manufacturer Part #36882625-060010
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Meta.02
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Supply Lines Included:
No
UL Listed:
No