Multi Function Showerhead in Brushed Dark Platinum
Multi Function Showerhead in Brushed Dark Platinum
Frequently Purchased Together
Product Details
Product Details
- 200 mm projection
- Ball-joint pivot able through 30°
- Three settings: Normal flow, soft flow, massage flow
- With anti-scale system
- Spray head dia. 92mm
- Rosette dia. 55 mm
- 1/2" connection
- Max. flow 6.8 l/min
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Dark Platinum
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Soft
- UL Listed:
- No
- WaterSense Labeled:
- Yes