Multi Function Showerhead in Polished Chrome
Multi Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 7-1/8 in projection
- 3 individual sprays (standard, soft, massage)
- Ball-joint pivotable through 30°
- Descaling system
- 3-5/8 in
- 1/2 in connection
- Water flow rate limited to max. 1.8 gpm
- ASME A112.18.1/CSA B125.1
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-1/10 in
- IAPMO Listed:
- Yes
- Length:
- 7-87/100 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Soft, Massage
- WaterSense Labeled:
- Yes
- Width:
- 5-11/100 in