Rain Panel for Installation In or Under Ceiling in Polished Stainless Steel
This product has been replaced by
Manufacturer Part #41401979-850010
Rain Panel for Installation In or Under Ceiling in Polished Stainless Steel
Product Details
Product Details
- Pre-assembled stainless steel cover plate
- Four mounting pins included
- Descaling system
- Water softening device recommended
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-7/50 in
- IAPMO Listed:
- No
- Length:
- 18-89/100 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.5 gpm
- WaterSense Labeled:
- No
- Width:
- 23-31/50 in