This product requires certification to purchase.

Rinsing Spray in Polished Chrome

This product has been replaced by

No image available
Dornbracht USA SPRAY
Manufacturer Part #04121109811-00
You last purchased this on
 
Dornbracht USA

Rinsing Spray in Polished Chrome

  • Fast #
  • Part #D0412110961100
  • Item #4226195
  • Manufacturer Part #04121109611-00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Dornbracht USA SPRAY
Manufacturer Part #04121109811-00
Dornbracht USA

Rinsing Spray in Polished Chrome

  • Fast #
  • Part #D0412110961100
  • Item #4226195
  • Manufacturer Part #04121109611-00
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No