This product requires certification to purchase.

RINSING Spray With A/SCALE System Polished Chrome

You last purchased this on
 
Dornbracht USA

RINSING Spray With A/SCALE System Polished Chrome

  • Fast #
  • Part #D0412110931000
  • Item #4226203
  • Manufacturer Part #04121109310-00
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

RINSING Spray With A/SCALE System Polished Chrome

  • Fast #
  • Part #D0412110931000
  • Item #4226203
  • Manufacturer Part #04121109310-00
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
27-714-970-FF Hose
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Side Spray
Material:
Metal