This product requires certification to purchase.

Air Switch Operating Control Button in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Series–various Air Switch Operating Control Button in Brushed Durabrass

  • Fast #
  • Part #D1071397028
  • Item #9544919
  • Manufacturer Part #10713970-28
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Series–various Air Switch Operating Control Button in Brushed Durabrass

  • Fast #
  • Part #D1071397028
  • Item #9544919
  • Manufacturer Part #10713970-28
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For operating a garbage disposal
  • Compatible with Insinkerator® garbage disposal units
  • Requires Certification

Specifications

Brand Model Compatibility:
ELIO, ENO, META SQUARE, SYNC, TARA, TARA ULTRA, MEM
Collection:
Series–various
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Diameter:
2-1/8 in
Height:
3/8 in
Product Type:
Air Switch
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
UL Listed:
No