Single Function Showerhead in Brushed Durabrass
Single Function Showerhead in Brushed Durabrass
Product Details
Product Details
- 450 mm projection
- Rain flow
- With anti-scale system
- Rain shower dia. 220 mm
- Rosette 65 x 65 mm
- 1/2" connection
- Max. flow 6.8 l/min
- Quick clearing
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- Diameter:
- 8-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes