Single Function Showerhead in Brushed Platinum
Single Function Showerhead in Brushed Platinum
Frequently Purchased Together
Product Details
Product Details
- 450 mm projection
- Rain flow
- With anti-scale system
- Rain shower 300 x 240 mm
- Rosette 60 x 60 mm
- 1/2" connection
- Quick clearing
- This product reduces water consumption by % (compared to requirements of EPAct '92)
- This product can contribute to water use reduction in LEED® green building rating
- This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 3-9/10 in
- IAPMO Listed:
- No
- Length:
- 9-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 11-3/4 in