Single Function Showerhead in Brushed Platinum
Single Function Showerhead in Brushed Platinum
Frequently Purchased Together
Product Details
Product Details
- Rain flow
- With anti-scale system
- Rain shower 300 x 240 mm
- Distance between ceiling and lower edge of the shower 165 mm
- Rosette 60 x 60, as required
- 1/2" connection
- Function from: 6 l/min
- This product reduces water consumption by % (compared to requirements of EPAct '92)
- This product can contribute to water use reduction in LEED® green building rating
- This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain