This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Dornbracht USA

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28504670000010
  • Item #7636906
  • Manufacturer Part #28504670-000010
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #D28504670000010
  • Item #7636906
  • Manufacturer Part #28504670-000010
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7-1/8 in - 8-1/4 in projection
  • Ball-joint pivotable through 30°
  • Standard spray mode
  • Descaling system
  • 3-7/8 in
  • 1/2 in connection
  • Water flow rate limited to max. 1.8 gpm
  • ASME A112.18.1/CSA B125.1
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-1/4 in
Diameter:
3-7/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-3/4 in
IAPMO Listed:
Yes
Length:
8-5/8 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-3/8 in