This product requires certification to purchase.

CASCADE Bath Spout For Deck Mount CHAM

You last purchased this on
 
Dornbracht USA

Supernova CASCADE Bath Spout For Deck Mount CHAM

  • Fast #
  • Part #D1363073047
  • Item #4226160
  • Manufacturer Part #13630730-47
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Supernova CASCADE Bath Spout For Deck Mount CHAM

  • Fast #
  • Part #D1363073047
  • Item #4226160
  • Manufacturer Part #13630730-47
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Supernova
Color Finish Category:
Neutrals
Color Finish Name:
Champagne
Diameter:
1-1/4 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gpm
Length:
14-3/4 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.