This product requires certification to purchase.

1/2 in. Brass Spout in Platinum

You last purchased this on
 
Dornbracht USA

Symetrics 1/2 in. Brass Spout in Platinum

Brand image
You last purchased this on
 
Dornbracht USA

Symetrics 1/2 in. Brass Spout in Platinum

  • Fast #
  • Part #D13721980080010
  • Item #8952507
  • Manufacturer Part #13721980-080010
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Platinum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Symetrics
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Faucet Part Type:
Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
230 mm
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Spout Height:
205 mm
Spout Reach:
165 mm
Spout Type:
Rigid
UL Listed:
No
WaterSense Labeled:
Yes
Width:
60 mm