1/2 in. G Thread Brass Spout in Brushed Durabrass
Symetrics 1/2 in. G Thread Brass Spout in Brushed Durabrass
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symetrics
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Spout Reach:
- 200 mm
- Spout Type:
- Rigid
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 60 mm