This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
Dornbracht USA

Symetrics Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #D3641678000
  • Item #2308231
  • Manufacturer Part #36416780-00
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Symetrics Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #D3641678000
  • Item #2308231
  • Manufacturer Part #36416780-00
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Temperature control handle with safety lock
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Symetrics
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-13/100 in
Escutcheon Height:
4-3/4 in
Escutcheon Width:
4-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No