Two Handle Volume Control Valve Trim in Platinum
Symetrics Two Handle Volume Control Valve Trim in Platinum
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symetrics
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No