31-1/2 in. Shower Rail with Hose in Polished Chrome
Tara 31-1/2 in. Shower Rail with Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slide bar
- Metal shower hose 1750 mm with integrated anti-twist protection
- Rosettes Ø 55 mm
- Shower hose connector 3/8"
- Gauge 800 mm
- Pipe diameter 18 mm
- This article does not include a hand shower
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hose Included:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 31-1/2 in