This product requires certification to purchase.

Brushed Dark Platinum Hot and Cold Water Dispenser

You last purchased this on
 
Dornbracht USA

Tara Classic Brushed Dark Platinum Hot and Cold Water Dispenser

  • Fast #
  • Part #D1786188899
  • Item #7636930
  • Manufacturer Part #17861888-99
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Tara Classic Brushed Dark Platinum Hot and Cold Water Dispenser

  • Fast #
  • Part #D1786188899
  • Item #7636930
  • Manufacturer Part #17861888-99
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Dark Platinum Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5-3/4 in projection
  • Rigid, thermally insulated spout
  • Laminar stream
  • Total height 11-3/8 in
  • 7-1/8 in height to aerator/spout outlet
  • 1-3/8 in hole diameter
  • Provides filtered, hot water, 199°F max. temperature
  • Provides filtered, cold water (not chilled)
  • Water flow rate limited to max. 0.5 gpm
  • Control unit for wall assembly (5-3/8 in x 6-1/4 in x 2-3/8 in)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara Classic
Color Finish Category:
Chromes
Color Finish Name:
Brushed Dark Platinum
Dispenser Only:
No
Dispenser Type:
Hot and Cold
Faucet Connection Size:
3/8 in
Faucet Height:
11-3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
7-1/8 in
Spout Reach:
5-3/4 in
Spout Type:
High Arc