Single Handle Kitchen Faucet in Matt Platinum
Tara Classic Single Handle Kitchen Faucet in Matt Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc discharge
- Automatic diverter
- Handspray arm can be pivoted and locked into place
- Hand spray with descaling system
- Internal backflow preventer
- Recommended 36 psi water pressure
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tara Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matt Platinum
- Faucet Height:
- 26-9/50 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-77/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 10-41/50 in
- Spout Reach:
- 7-87/100 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No