This product requires certification to purchase.

Two Handle Monoblock Bathroom Sink Faucet in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Tara Two Handle Monoblock Bathroom Sink Faucet in Brushed Durabrass

  • Fast #
  • Part #D22512892280010
  • Item #8952623
  • Manufacturer Part #22512892-280010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Tara Two Handle Monoblock Bathroom Sink Faucet in Brushed Durabrass

  • Fast #
  • Part #D22512892280010
  • Item #8952623
  • Manufacturer Part #22512892-280010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Tara
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Swivel:
360°
Spout Type:
Swivel
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
180 mm