Two Handle Roman Tub Faucet with Handshower in Brushed Durabrass (Trim Only)
Tara Two Handle Roman Tub Faucet with Handshower in Brushed Durabrass (Trim Only)
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tara
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Durabrass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.2 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No