This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Dark Platinum Matte (Trim Only)

You last purchased this on
 
Dornbracht USA

Tara Two Handle Roman Tub Faucet with Handshower in Dark Platinum Matte (Trim Only)

  • Fast #
  • Part #D2751288299
  • Item #8952558
  • Manufacturer Part #27512882-99
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Tara Two Handle Roman Tub Faucet with Handshower in Dark Platinum Matte (Trim Only)

  • Fast #
  • Part #D2751288299
  • Item #8952558
  • Manufacturer Part #27512882-99
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Tara
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
6.2 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Trim Only:
Yes
Tub Spout Type:
Diverter
WaterSense Labeled:
No