This product requires certification to purchase.

Single Handle Kitchen Faucet in Platinum

You last purchased this on
 
Dornbracht USA

Tara Ultra Single Handle Kitchen Faucet in Platinum

  • Fast #
  • Part #D33845875080010
  • Item #8952546
  • Manufacturer Part #33845875-080010
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Tara Ultra Single Handle Kitchen Faucet in Platinum

  • Fast #
  • Part #D33845875080010
  • Item #8952546
  • Manufacturer Part #33845875-080010
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara Ultra
Color Finish Category:
Chromes
Color Finish Name:
Platinum
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
291 mm
Spout Reach:
332 mm
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No