Wall Mount Pot Filler in Brushed Dark Platinum
Tara Ultra Wall Mount Pot Filler in Brushed Dark Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 500 mm projection
- Pivoting spout
- Laminar flow
- Cold water only
- Max. flow 5.7 l/min at 3 bar flow pressure
- Lead-free
- This product can help a building to meet requirements of green building rating systems, e.g. LEED®, BREEAM®, DGNB
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tara Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Dark Platinum
- Faucet Height:
- 8-43/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Cold
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 21-7/8 in
- Spout Type:
- Swivel