This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Platinum Matte

You last purchased this on
 
Dornbracht USA

Tara Wall Mount Toilet Tissue Holder in Platinum Matte

  • Fast #
  • Part #D8350097906
  • Item #2307621
  • Manufacturer Part #83500979-06
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Tara Wall Mount Toilet Tissue Holder in Platinum Matte

  • Fast #
  • Part #D8350097906
  • Item #2307621
  • Manufacturer Part #83500979-06
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tara
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum Matte
Height:
3-3/4 in
Mount Type:
Wall
Pivoting:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
5-7/8 in