This product requires certification to purchase.

Two Handle Kitchen Faucet in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Tara. Two Handle Kitchen Faucet in Brushed Durabrass

  • Fast #
  • Part #D20815882280010
  • Item #8952569
  • Manufacturer Part #20815882-280010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Tara. Two Handle Kitchen Faucet in Brushed Durabrass

  • Fast #
  • Part #D20815882280010
  • Item #8952569
  • Manufacturer Part #20815882-280010
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara.
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Faucet Connection:
G Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
211 mm
Spout Reach:
235 mm
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No