This product requires certification to purchase.

Two Handle Wall Mount Filler in Brushed Durabrass (Trim Only)

You last purchased this on
 
Dornbracht USA

Tara. Two Handle Wall Mount Filler in Brushed Durabrass (Trim Only)

  • Fast #
  • Part #D2513388228
  • Item #8952517
  • Manufacturer Part #25133882-28
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Tara. Two Handle Wall Mount Filler in Brushed Durabrass (Trim Only)

  • Fast #
  • Part #D2513388228
  • Item #8952517
  • Manufacturer Part #25133882-28
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tara.
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
Faucet Connection:
G Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Flow Rate:
5.8 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Type:
High Arc
Spray Type:
Aerated Stream, Standard
Trim Only:
Yes
Tub Spout Type:
Diverter
WaterSense Labeled:
No