1/2 in. 210mm G Thread Brass Tub Spout in Platinum
Vaia 1/2 in. 210mm G Thread Brass Tub Spout in Platinum
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Vaia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 210 mm
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 60 mm